
- 6 in Diameter
- Aluminum Oxide Material
- P600 Grit
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Grit Type | Fine |
Backing Material | Polyester Film |
Sanding Surface | Clear Coat |
Wet or Dry | Dry |
Dia. | 6 in |
Sanding Method | Hand |
Performance | Better |
Color | White |
Grit | P600 |
Weight | 0.014 LB |
EAN or UPC | 51131009714 |
