
- 6 in Diameter
- Aluminum Oxide Material
- P800 Grit
Grit | P800 |
Performance | Better |
Backing Material | Polyester Film |
Wet or Dry | Dry |
Dia. | 6 in |
Material | Aluminum Oxide |
Sanding Surface | Clear Coat |
Method of Attachment | Hook & Loop |
Grit Type | Fine |
Sanding Method | Hand |
Color | White |
Weight | 0.014 LB |
EAN or UPC | 51131009707 |
