
- 6 in Diameter
- Aluminum Oxide Material
- P1200 Grit
Grit Type | Fine |
Sanding Method | Hand |
Wet or Dry | Dry |
Performance | Better |
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Color | White |
Sanding Surface | Clear Coat |
Grit | P1200 |
Dia. | 6 in |
Backing Material | Polyester Film |
Weight | 0.013 LB |
EAN or UPC | 51131009684 |
