
- 5 in Diameter
- Aluminum Oxide Material
- P80 Grit
Method of Attachment | Hook & Loop |
Grit | P80 |
Color | Yellow, Gold |
Coat Type | Open Coat |
Performance | Better |
Backing Wt. | 2 mil |
Used With | Plastic |
Material | Aluminum Oxide |
Dia. | 5 in |
RPM [Max] | 12000 rpm |
Backing Material | Film |
Weight | 1.716 LB |
EAN or UPC | 51131009677 |
