
- 5 in Diameter
- Aluminum Oxide Material
- P100 Grit
Performance | Better |
Method of Attachment | Hook & Loop |
RPM [Max] | 12000 rpm |
Coat Type | Open Coat |
Color | Yellow, Gold |
Material | Aluminum Oxide |
Dia. | 5 in |
Grit | P100 |
Backing Material | Film |
Backing Wt. | 2 mil |
Used With | Softwood |
Weight | 0.017 LB |
EAN or UPC | 51131009660 |
