
- 5 in Diameter
- Aluminum Oxide Material
- P220 Grit
Backing Material | Film |
Coat Type | Open Coat |
Backing Wt. | 2 mil |
Method of Attachment | Hook & Loop |
Grit | P220 |
RPM [Max] | 12000 rpm |
Used With | Carbon Steel |
Color | Yellow, Gold |
Material | Aluminum Oxide |
Performance | Better |
Dia. | 5 in |
Weight | 0.012 LB |
EAN or UPC | 51131009622 |
