
- 5 in Diameter
- Aluminum Oxide Material
- P240 Grit
Dia. | 5 in |
Used With | Fibreglass |
RPM [Max] | 12000 rpm |
Backing Wt. | 2 mil |
Method of Attachment | Hook & Loop |
Performance | Better |
Backing Material | Film |
Coat Type | Open Coat |
Material | Aluminum Oxide |
Color | Yellow, Gold |
Grit | P240 |
Weight | 0.011 LB |
EAN or UPC | 51131009615 |
