
- 5 in Diameter
- Aluminum Oxide Material
- P320 Grit
Dia. | 5 in |
Performance | Better |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Backing Wt. | 2 mil |
Grit | P320 |
Backing Material | Film |
Color | Yellow, Gold |
Used With | Fibreglass |
RPM [Max] | 12000 rpm |
Coat Type | Open Coat |
Weight | 0.01 LB |
EAN or UPC | 51131009592 |
