
- 5 in Diameter
- Aluminum Oxide Material
- P400 Grit
Material | Aluminum Oxide |
Backing Material | Film |
Backing Wt. | 2 mil |
Coat Type | Open Coat |
Used With | Fibreglass |
Method of Attachment | Hook & Loop |
Grit | P400 |
Dia. | 5 in |
Performance | Better |
RPM [Max] | 12000 rpm |
Color | Yellow, Gold |
Weight | 0.01 LB |
EAN or UPC | 51131009578 |
