
- 5 in Diameter
- Aluminum Oxide Material
- P500 Grit
Performance | Better |
RPM [Max] | 12000 rpm |
Method of Attachment | Hook & Loop |
Backing Material | Film |
Coat Type | Open Coat |
Dia. | 5 in |
Grit | P500 |
Material | Aluminum Oxide |
Used With | Carbon Steel |
Color | Yellow, Gold |
Backing Wt. | 2 mil |
Weight | 0.009 LB |
EAN or UPC | 51131009561 |
