
- 5 in Diameter
- Aluminum Oxide Material
- P600 Grit
Sanding Surface | Clear Coat |
Grit | P600 |
Dia. | 5 in |
Wet or Dry | Dry |
Performance | Best |
Material | Aluminum Oxide |
Color | White |
Method of Attachment | Hook & Loop |
Grit Type | Fine |
Sanding Method | Hand |
Backing Material | Polyester Film |
Weight | 0.01 LB |
EAN or UPC | 51131009554 |
