
- 5 in Diameter
- Aluminum Oxide Material
- P1500 Grit
Dia. | 5 in |
Color | White |
Sanding Surface | Clear Coat |
Grit | P1500 |
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Wet or Dry | Dry |
Performance | Better |
Grit Type | Fine |
Backing Material | Polyester Film |
Sanding Method | Hand |
Weight | 0.01 LB |
EAN or UPC | 51131009516 |
