
- 6 in Diameter
- Aluminum Oxide Material
- P600 Grit
Vacuum Support | No |
Material | Aluminum Oxide |
Grit | P600 |
Dia. | 6 in |
Grit Type | Medium |
Performance | Better |
Wet or Dry | Dry |
Backing Wt. | A Weight |
Color | Yellow, Gold |
Method of Attachment | Hook & Loop |
Sanding Method | Hand |
Sanding Surface | Clear Coat |
Weight | 5.55 LB |
EAN or UPC | 51131009233 |
