
- 3 in Diameter
- Aluminum Oxide Material
- P80 Grit
Wet or Dry | Dry |
Vacuum Support | No |
Grit | P80 |
Dia. | 3 in |
Material | Aluminum Oxide |
Color | Yellow, Gold |
Sanding Surface | Clear Coat |
Method of Attachment | Hook & Loop |
Grit Type | Coarse |
Performance | Good |
Backing Wt. | C Weight |
Sanding Method | Hand |
Weight | 0.007 LB |
EAN or UPC | 51131009219 |
