
- 3 in Diameter
- Aluminum Oxide Material
- P150 Grit
Grit Type | Coarse |
Material | Aluminum Oxide |
Sanding Method | Hand |
Performance | Good |
Color | Yellow, Gold |
Sanding Surface | Clear Coat |
Vacuum Support | No |
Wet or Dry | Dry |
Backing Wt. | C Weight |
Dia. | 3 in |
Method of Attachment | Hook & Loop |
Grit | P150 |
Weight | 0.005 LB |
EAN or UPC | 51131009189 |
