
- 3 in Diameter
- Aluminum Oxide Material
- P220 Grit
Color | Yellow, Gold |
Wet or Dry | Dry |
Performance | Better |
Backing Wt. | A Weight |
Sanding Method | Hand |
Method of Attachment | Hook & Loop |
Material | Aluminum Oxide |
Dia. | 3 in |
Vacuum Support | No |
Grit Type | Coarse |
Sanding Surface | Clear Coat |
Grit | P220 |
Weight | 0.005 LB |
EAN or UPC | 51131009165 |
