
- 3 in Diameter
- Aluminum Oxide Material
- P280 Grit
Grit | P280 |
Material | Aluminum Oxide |
Performance | Better |
Method of Attachment | Hook & Loop |
Wet or Dry | Dry |
Color | Yellow, Gold |
Dia. | 3 in |
Sanding Surface | Clear Coat |
Backing Wt. | A Weight |
Grit Type | Coarse |
Sanding Method | Hand |
Vacuum Support | No |
Weight | 0.005 LB |
EAN or UPC | 51131009158 |
