
- 3 in Diameter
- Aluminum Oxide Material
- P320 Grit
Vacuum Support | No |
Backing Wt. | A Weight |
Grit Type | Medium |
Sanding Method | Hand |
Performance | Better |
Material | Aluminum Oxide |
Dia. | 3 in |
Color | Yellow, Gold |
Sanding Surface | Clear Coat |
Method of Attachment | Hook & Loop |
Wet or Dry | Dry |
Grit | P320 |
Weight | 0.005 LB |
EAN or UPC | 51131009141 |
