
- 3 in Diameter
- Aluminum Oxide Material
- P500 Grit
Material | Aluminum Oxide |
Sanding Surface | Clear Coat |
Grit Type | Medium |
Wet or Dry | Dry |
Backing Wt. | A Weight |
Performance | Better |
Method of Attachment | Hook & Loop |
Sanding Method | Hand |
Vacuum Support | No |
Dia. | 3 in |
Grit | P500 |
Color | Yellow, Gold |
Weight | 0.004 LB |
EAN or UPC | 51131009127 |
