
- 3 in Diameter
- Aluminum Oxide Material
- P600 Grit
Method of Attachment | Hook & Loop |
Grit | P600 |
Backing Material | Polyester Film |
Color | White |
Wet or Dry | Dry |
Dia. | 3 in |
Sanding Method | Hand |
Sanding Surface | Clear Coat |
Material | Aluminum Oxide |
Performance | Best |
Grit Type | Fine |
Weight | 0.004 LB |
EAN or UPC | 51131009110 |
