
- 3 in Diameter
- Aluminum Oxide Material
- P800 Grit
Sanding Surface | Clear Coat |
Color | White |
Material | Aluminum Oxide |
Method of Attachment | Hook & Loop |
Sanding Method | Hand |
Backing Material | Polyester Film |
Wet or Dry | Dry |
Dia. | 3 in |
Performance | Best |
Grit Type | Fine |
Grit | P800 |
Weight | 0.004 LB |
EAN or UPC | 51131009103 |
