
- 3 in Diameter
- Aluminum Oxide Material
- P1000 Grit
Performance | Best |
Sanding Method | Hand |
Dia. | 3 in |
Method of Attachment | Hook & Loop |
Wet or Dry | Dry |
Material | Aluminum Oxide |
Sanding Surface | Clear Coat |
Grit | P1000 |
Color | White |
Backing Material | Polyester Film |
Grit Type | Fine |
Weight | 0.004 LB |
EAN or UPC | 51131009097 |
