
- 3 in Diameter
- Aluminum Oxide Material
- P1200 Grit
Performance | Best |
Wet or Dry | Dry |
Method of Attachment | Hook & Loop |
Grit Type | Fine |
Sanding Surface | Clear Coat |
Color | White |
Material | Aluminum Oxide |
Backing Material | Polyester Film |
Grit | P1200 |
Sanding Method | Hand |
Dia. | 3 in |
Weight | 0.004 LB |
EAN or UPC | 51131009080 |
