
- 3 in Diameter
- Aluminum Oxide Material
- P1500 Grit
Material | Aluminum Oxide |
Sanding Surface | Clear Coat |
Performance | Best |
Method of Attachment | Hook & Loop |
Grit | P1500 |
Grit Type | Fine |
Color | White |
Dia. | 3 in |
Sanding Method | Hand |
Wet or Dry | Dry |
Backing Material | Polyester Film |
Weight | 0.004 LB |
EAN or UPC | 51131009073 |
