
- 8 in Diameter
- Ceramic Aluminum Oxide Material
- 36 Grit
Vacuum Support | Yes |
Grit | 36 |
Method of Attachment | Hook & Loop |
Dia. | 8 in |
Material | Ceramic Aluminum Oxide |
Color | Green |
Weight | 0.089 LB |
EAN or UPC | 51131006256 |

Vacuum Support | Yes |
Grit | 36 |
Method of Attachment | Hook & Loop |
Dia. | 8 in |
Material | Ceramic Aluminum Oxide |
Color | Green |
Weight | 0.089 LB |
EAN or UPC | 51131006256 |