
- 8 in Diameter
- Ceramic Aluminum Oxide Material
- 40 Grit
Grit | 40 |
Method of Attachment | Hook & Loop |
Material | Ceramic Aluminum Oxide |
Color | Green |
Dia. | 8 in |
Vacuum Support | Yes |
Weight | 0.078 LB |
EAN or UPC | 51131006249 |

Grit | 40 |
Method of Attachment | Hook & Loop |
Material | Ceramic Aluminum Oxide |
Color | Green |
Dia. | 8 in |
Vacuum Support | Yes |
Weight | 0.078 LB |
EAN or UPC | 51131006249 |