
- 8 in Diameter
- Ceramic Aluminum Oxide Material
- 80 Grit
Material | Ceramic Aluminum Oxide |
Method of Attachment | Hook & Loop |
Vacuum Support | Yes |
Grit | 80 |
Color | Green |
Dia. | 8 in |
Weight | 0.06 LB |
EAN or UPC | 51131006218 |

Material | Ceramic Aluminum Oxide |
Method of Attachment | Hook & Loop |
Vacuum Support | Yes |
Grit | 80 |
Color | Green |
Dia. | 8 in |
Weight | 0.06 LB |
EAN or UPC | 51131006218 |