
- 6 in Diameter
- Ceramic Aluminum Oxide Material
- 36 Grit
Grit | 36 |
Backing Wt. | E Weight |
Method of Attachment | Hook & Loop |
Material | Ceramic Aluminum Oxide |
Dia. | 6 in |
Vacuum Support | Yes |
Color | Green |
Weight | 0.056 LB |
EAN or UPC | 51131006164 |

Grit | 36 |
Backing Wt. | E Weight |
Method of Attachment | Hook & Loop |
Material | Ceramic Aluminum Oxide |
Dia. | 6 in |
Vacuum Support | Yes |
Color | Green |
Weight | 0.056 LB |
EAN or UPC | 51131006164 |