
- 6 in Diameter
- Ceramic Aluminum Oxide Material
- 40 Grit
Vacuum Support | Yes |
Grit | 40 |
Dia. | 6 in |
Material | Ceramic Aluminum Oxide |
Method of Attachment | Hook & Loop |
Color | Green |
Weight | 0.044 LB |
EAN or UPC | 51131006157 |

Vacuum Support | Yes |
Grit | 40 |
Dia. | 6 in |
Material | Ceramic Aluminum Oxide |
Method of Attachment | Hook & Loop |
Color | Green |
Weight | 0.044 LB |
EAN or UPC | 51131006157 |