- 80 Grit
- 16 1/2 in Length
- 2 3/4 in Width
- Ceramic Aluminum Oxide Material
| Material | Ceramic Aluminum Oxide |
| Grit | 80 |
| Length | 16 1/2 in |
| Color | Green |
| Method of Attachment | Hook & Loop |
| Wet or Dry | Dry |
| Performance | Better |
| Backing Wt. | E Weight |
| Weight | 0.052 LB |
| EAN or UPC | 51131005396 |

