- 100 Grit
- 16 in Length
- 2 in Width
- Ceramic Aluminum Oxide Material
| Method of Attachment | Hook & Loop |
| Length | 16 in |
| Wet or Dry | Dry |
| Backing Wt. | E Weight |
| Grit | 100 |
| Color | Green |
| Material | Ceramic Aluminum Oxide |
| Performance | Better |
| Weight | 0.049 LB |
| EAN or UPC | 51131005389 |

