
- 8 in Diameter
- Ceramic Aluminum Oxide Material
- 36 Grit
Grit | 36 |
Dia. | 8 in |
Vacuum Support | No |
Color | Green |
Method of Attachment | Hook & Loop |
Material | Ceramic Aluminum Oxide |
Weight | 0.091 LB |
EAN or UPC | 51131005259 |

Grit | 36 |
Dia. | 8 in |
Vacuum Support | No |
Color | Green |
Method of Attachment | Hook & Loop |
Material | Ceramic Aluminum Oxide |
Weight | 0.091 LB |
EAN or UPC | 51131005259 |