
- 8 in Diameter
- Ceramic Aluminum Oxide Material
- 40 Grit
Color | Green |
Vacuum Support | No |
Material | Ceramic Aluminum Oxide |
Dia. | 8 in |
Method of Attachment | Hook & Loop |
Grit | 40 |
Weight | 9.85 LB |
EAN or UPC | 51131005242 |

Color | Green |
Vacuum Support | No |
Material | Ceramic Aluminum Oxide |
Dia. | 8 in |
Method of Attachment | Hook & Loop |
Grit | 40 |
Weight | 9.85 LB |
EAN or UPC | 51131005242 |