
- 8 in Diameter
- Ceramic Aluminum Oxide Material
- 60 Grit
Material | Ceramic Aluminum Oxide |
Dia. | 8 in |
Grit | 60 |
Vacuum Support | No |
Color | Green |
Method of Attachment | Hook & Loop |
Weight | 0.07 LB |
EAN or UPC | 51131005228 |

Material | Ceramic Aluminum Oxide |
Dia. | 8 in |
Grit | 60 |
Vacuum Support | No |
Color | Green |
Method of Attachment | Hook & Loop |
Weight | 0.07 LB |
EAN or UPC | 51131005228 |