
- 8 in Diameter
- Ceramic Aluminum Oxide Material
- 100 Grit
Grit | 100 |
Vacuum Support | No |
Dia. | 8 in |
Material | Ceramic Aluminum Oxide |
Method of Attachment | Hook & Loop |
Color | Green |
Weight | 0.065 LB |
EAN or UPC | 51131005204 |

Grit | 100 |
Vacuum Support | No |
Dia. | 8 in |
Material | Ceramic Aluminum Oxide |
Method of Attachment | Hook & Loop |
Color | Green |
Weight | 0.065 LB |
EAN or UPC | 51131005204 |