
- 6 in Diameter
- Ceramic Aluminum Oxide Material
- 36 Grit
Dia. | 6 in |
Grit | 36 |
Color | Green |
Vacuum Support | No |
Method of Attachment | Hook & Loop |
Material | Ceramic Aluminum Oxide |
Weight | 0.052 LB |
EAN or UPC | 51131005167 |

Dia. | 6 in |
Grit | 36 |
Color | Green |
Vacuum Support | No |
Method of Attachment | Hook & Loop |
Material | Ceramic Aluminum Oxide |
Weight | 0.052 LB |
EAN or UPC | 51131005167 |