
- 6 in Diameter
- Ceramic Aluminum Oxide Material
- 40 Grit
Grit | 40 |
Material | Ceramic Aluminum Oxide |
Dia. | 6 in |
Vacuum Support | No |
Method of Attachment | Hook & Loop |
Color | Green |
Weight | 0.046 LB |
EAN or UPC | 51131005150 |

Grit | 40 |
Material | Ceramic Aluminum Oxide |
Dia. | 6 in |
Vacuum Support | No |
Method of Attachment | Hook & Loop |
Color | Green |
Weight | 0.046 LB |
EAN or UPC | 51131005150 |