
- 6 in Diameter
- Ceramic Aluminum Oxide Material
- 60 Grit
Material | Ceramic Aluminum Oxide |
Vacuum Support | No |
Method of Attachment | Hook & Loop |
Color | Green |
Dia. | 6 in |
Grit | 60 |
Weight | 0.041 LB |
EAN or UPC | 51131005136 |

Material | Ceramic Aluminum Oxide |
Vacuum Support | No |
Method of Attachment | Hook & Loop |
Color | Green |
Dia. | 6 in |
Grit | 60 |
Weight | 0.041 LB |
EAN or UPC | 51131005136 |