
- 6 in Diameter
- Ceramic Aluminum Oxide Material
- 80 Grit
Grit | 80 |
Vacuum Support | No |
Dia. | 6 in |
Material | Ceramic Aluminum Oxide |
Color | Green |
Method of Attachment | Hook & Loop |
Weight | 0.037 LB |
EAN or UPC | 51131005129 |

Grit | 80 |
Vacuum Support | No |
Dia. | 6 in |
Material | Ceramic Aluminum Oxide |
Color | Green |
Method of Attachment | Hook & Loop |
Weight | 0.037 LB |
EAN or UPC | 51131005129 |