- 5 in Diameter
- Ceramic Aluminum Oxide Material
- 36 Grit
| Grit | 36 |
| Color | Purple |
| Dia. | 5 in |
| Material | Ceramic Aluminum Oxide |
| Vacuum Support | No |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.032 LB |
| EAN or UPC | 51131003682 |
| Grit | 36 |
| Color | Purple |
| Dia. | 5 in |
| Material | Ceramic Aluminum Oxide |
| Vacuum Support | No |
| Method of Attachment | Pressure Sensitive Adhesive |
| Weight | 0.032 LB |
| EAN or UPC | 51131003682 |