- Foil Tape
- 60 yd Length
- 2 in Width
- Silver Color
| Color | Silver |
| Shelf Life | 24 Months |
| Type | Foil Tape |
| Elongation | 6 % |
| Width | 2 in |
| Thickness | 4.6 mil |
| Primary Liner | Easy Release Film |
| Temperature Range [Min] | -65 °F |
| Flame Retardant | Yes |
| Adhesive | Acrylic |
| Length | 60 yd |
| Backing Material | Aluminum Foil |
| Backing Thickness | 0.07 mm |
| Temperature Range [Max] | 300 °F |
| Weight | 0.0 KG |
| EAN or UPC | 51128998366 |

