- Splicing Tape
- 50 m Length
- 50 mm Width
- Purple Color
| Color | Purple |
| Type | Splicing Tape, Splittable Flying |
| Length | 50.000 m |
| Primary Liner | Silicone-Paper |
| Thickness | 7 mil |
| Weight | 0.0 KG |
| EAN or UPC | 51128988817 |
| Color | Purple |
| Type | Splicing Tape, Splittable Flying |
| Length | 50.000 m |
| Primary Liner | Silicone-Paper |
| Thickness | 7 mil |
| Weight | 0.0 KG |
| EAN or UPC | 51128988817 |