- Premasking Tape
- 100 yd Length
- 48 in Width
| Length | 100 yd |
| Cable Marking | 3 in |
| Type | Premasking Tape |
| Core Size | 3 in |
| Weight | 35.0 LB |
| EAN or UPC | 51128807651 |
| Length | 100 yd |
| Cable Marking | 3 in |
| Type | Premasking Tape |
| Core Size | 3 in |
| Weight | 35.0 LB |
| EAN or UPC | 51128807651 |