- Double Coated Tape
- 60 yd Length
- 1/2 in Width
- White Color
| Length | 60 yd |
| Thickness | 7.5 mil |
| Type | Double Coated Tape |
| Carrier Thickness | 0.5 mil |
| Primary Liner Color | White |
| Temperature Range [Min] | -40 °F |
| Material | Tissue |
| Primary Liner | Glassine Paper |
| Color | White |
| Temperature Range [Max] | 250 °F |
| Performance | High Performance |
| Primary Liner Thickness | 0.08 mm |
| Weight | 38.924 LB |
| EAN or UPC | 51128759196 |

