- Terminal
features
- Brazed-seam terminal uses red pre-insulated, heat shrink tubing and ensures a secure fit while offering reliable performance
- When crimped and shrunk, pre-insulated adhesive-lined polyolefin offers seal resistance to water and salt
- Spring-like tongue firmly fits around the stud
- Stud size #6
- Accommodates wire sizes 22 to 18 AWG
- Electrolytic copper construction offers good conductivity
- Withstands a maximum temperature of 221 degrees F (105 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
| Overall Length | 1 in |
| Color | Red |
| Material | Plastic |
| Weight | 2.0 LB |
| EAN or UPC | 51128589113 |

