- Terminal
features
- Blue vinyl-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
- Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- Spring-like tongue firmly fits around the stud
- Stud size #10
- Accommodates wire sizes 16 to 14 AWG
- Electrolytic copper construction offers good conductivity
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
| Color | Blue |
| Material | Plastic |
| Overall Length | 0.88 in |
| Weight | 1.19 LB |
| EAN or UPC | 51128588376 |

