
- Butt Splice Connectors
features
- Yellow nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
- Funnel-designed, seamless brass sleeve offers easy insertion of wires
- Built-in wire stop for correct positioning
- Accommodates wire sizes 12 to 10 AWG
- Made of copper for good conductivity and has tin plating for corrosion resistance
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Overall Length | 1.15 in |
Connector Type | Butt |
Color | Yellow |
Weight | 4.33 LB |
EAN or UPC | 51128586921 |
