- Wire Disconnects
features
- Blue vinyl-insulated, butted-seam barrel with a funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
- Dents and rolled edges of this female disconnect terminal offer excellent holding force
- Allows for quick and easy disconnect of wires
- Mates with 0.187-in wide male tab
- Accommodates wire sizes 16 to 14 AWG
- Made of durable brass for good conductivity and has corrosion-resistant tin plating
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- Rated 600V for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
| Color | Blue |
| Material | ETP Copper |
| Overall Length | 0.78 in |
| Weight | 1.19 LB |
| EAN or UPC | 51128586709 |

