- Terminal
features
- Red nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
- Funnel-designed, seamless brass sleeve offers easy insertion of wires
- Wider-tongue design for use on free-standing studs
- Stud size #6
- Accommodates wire sizes 22 to 18 AWG
- Electrolytic copper construction offers good conductivity
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
| Overall Length | 0.59 in |
| Color | Red |
| Material | ETP Copper |
| Weight | 1.65 LB |
| EAN or UPC | 51128586501 |

