- Electrical Moisture Sealant Pad
- 2 1/2 in Length
- 2 1/2 in Width
- Black Color
| Shelf Life | 60 Months |
| Backing Thickness | 1.14 mm |
| Length | 2 1/2 in |
| Thickness | 45 mil |
| Elongation | 2 % |
| Temperature Range [Max] | 100.4 °F |
| Adhesion Strength | 270 oz/in |
| Color | Black |
| Type | Electrical Moisture, Sealant Pad |
| Weight | 4.0 LB |
| EAN or UPC | 51128585986 |

